AR/FR Mesh Vest With "D" Ring Access ANSI Type R Class 2
- Mfr # 305-2105-4X
- Zoro # G824211559
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow
Size
4XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305-2105-4X
- Zoro #
- G824211559
- UPC #
- -
- Country of Origin
- Guatemala
Dimensions
- Size
- 4XL
Details
- Color
- Hi-Vis Yellow
Description
Meets ANSI/ISEA 107-2020 Type R Class 2, Durable GlenGuard modacrylic fabric for long lasting performance and comfort., 2-inch FR reflective tape for superior visibility, Self binding, FR hook and loop closure, Meets ASTM 1506, Arc rating: ATPV 4.6 cal/cm2, 1 Internal lower pocket, To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel., "D" Ring Access
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.