AR/FR Overpant- 12 Cal/cm2
- Mfr # 9100-22070/3XL
- Zoro # G224204021
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-22070/3XL
- Zoro #
- G224204021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 3XL
Details
- Color
- Navy
Description
ARC Rating: ATPV 12.4 cal/cm2, PPE 2 (HRC 2), Aramid high tenacity thread, Bar-tacked at all stress points, No metal pieces on garment, Hook and loop adjustment at sides and bottom ankle cuffs, Pass through pockets, Covered zipper fly closure, Elasticized waist, NFPA 70E-2012, ASTM F1506-10a, ASTM F2178-12, OSHA 29 CFR 1910.269
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.