Shop PIP
See all product information
Create Account
AR/FR Pants, 40 Cal/cm2
- Mfr # 9100-535PYR-GR/M
- Zoro # G824204889
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-535PYR-GR/M
- Zoro #
- G824204889
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Size
- M
Description
ARC Rating: PPE 4 ATPV 40 cal/cm2, PYRAD by GORE-TEX Labs single-layer, 9.4 oz. fabric provides reliable thermal protection, 2% carbon fibers adds strength and durability without extra weight, 20% lighter than other premium products delivering 40 cal arc protection under 10 oz, Ergonomic design reduces fatigue and improves ease of movement, Highly breathable design tested for comfort using Hohenstein RET values, Nomex cord adds flame resistance and durable, melt-proof protection, 20" Nomex leg zipper enables easy donning and doffing, Meets NFPA 70E, ASTM F1506, ASTM F1959, OSHA 1910.269
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.