Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR/FR Ripstop Coverall

  • Mfr # 385MFRHC

  • Zoro # G922917490


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385MFRHC
Zoro #
G922917490
UPC #
848309036395
Country of Origin
China

Description

ANSI Class 2, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Back Stripe Pattern U, Closure Type Buttons, Collar Style Lay-Flat, Color Navy/Orange, Cuff Style Button, Fabric Weight 6 oz, Features 1 Percent Antistatic to Help Inhibit Electrostatic Discharge (ESD), Ideal for Mining Crews, Petrochemical, Oil and Gas Workers, Utilities, and Welding, FR Inherent Ripstop Fabric for Added Durability, Mic Tabs at Shoulders for Convenience, Gender Men's, High-Visibility Yes, Inseam 31 in, Coverall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.