Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR/FR Ripstop Insulated Parka

  • Mfr # 385M8387H

  • Zoro # G322917298


product price: $470.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385M8387H
Zoro #
G322917298
UPC #
848309066873
Country of Origin
China

Description

ANSI Class 3, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style High Neck, Color Hi-Vis Yellow, Fabric Weight 7 oz, Features High Visibility, Closure Type Zipper, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Insulated for Cold Conditions Yes, Insulated Parka, Length 32 in, Material Trade Name Ripstop Polyester, Protection Type Cold-Condition Insulated, Size 2XL, Total Number of Pockets 4, Back Stripe Pattern U, Size - Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.