Shop PIP
See all product information
Create Account
AR/FR Women's Long Sleeve Henley
- Mfr # 385-FRHNW
- Zoro # G022917222
product price:Â
$
60.69
/ea
Key Features
Pocket Location
Chest
Number of Pockets
1
Shirt Style
Work Shirt
Pattern
Solid
ANSI Class
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRHNW
- Zoro #
- G022917222
- UPC #
- 198987013288
- Country of Origin
- China
- Pocket Location
- Chest
- Item
- Flame Resistant Shirt
- Number of Pockets
- 1
- Shirt Style
- Work Shirt
- Pattern
- Solid
- ANSI Class
- Not Rated
- Closure Type
- Buttons
- Fabric Weight
- 6.5 oz
- ATPV Rating
- 10.6 cal/sq cm
- Gender
- Women's
- Color
- Tan
- Neck Style
- Crew Neck
- Cuff Style
- Open
- High-Visibility
- No
- Moisture-Wicking
- No
- Features
- 100% Cotton Interlock Knit FR
- Standards
- NFPA 2112-2023, NFPA 70E, OEKO-TEX(R) Standard 100, UL
- Material Trade Name
- Aramid
- Collar Style
- Structured
- Stitching Material
- Aramid
- Front Closure
- Buttons
- Wire Color
- Tan
Dimensions
- Size
- 2XL
- Sleeve Length Type
- Long
- Maximum Waist Size
- 38 in
- Size - Body Type
- Regular
- Minimum Chest Size
- 43 1/2 in
- Maximum Chest Size
- 43 1/2 in
- Minimum Waist Size
- 38 in
- Sleeve Length
- 26 1/2 in
- Fits Chest Size
- 100% Cotton Interlock Knit FR
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ANSI Class Not Rated, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Structured, Color Tan, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Closure Type Buttons, Gender Women's, High-Visibility No, Flame Resistant Shirt, Material Trade Name Aramid, Maximum Chest Size 43 1/2 in, Maximum Waist Size 38 in, Minimum Chest Size 43 1/2 in, Minimum Waist Size 38 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.