Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR/FR Women's Ripstop Coverall

  • Mfr # 385WFRHC

  • Zoro # G922917551


product price: $286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385WFRHC
Zoro #
G922917551
UPC #
848309037910
Country of Origin
China

Description

ANSI Class 2, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Back Stripe Pattern U, Closure Type Buttons, Collar Style Lay-Flat, Color Navy/Yellow, Cuff Style Button, Fabric Weight 6 oz, Features 1 Percent Antistatic to Help Inhibit Electrostatic Discharge (ESD), Ideal for Mining Crews, Petrochemical, Oil and Gas Workers, Utilities, and Welding, FR Inherent Ripstop Fabric for Added Durability, Mic Tabs at Shoulders for Convenience, Gender Women's, High-Visibility Yes, Inseam 33 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.