
Back Support Belt, Large
Mfr # 290-550L
Zoro # G9319970
product price: $11.59
/eaKey Features
Color
Hi-Vis Yellow
Closure Type
Hook And Loop
Material
Nylon | Elastic
Width
8"
Suspenders
Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290-550L
Zoro #
G9319970
UPC #
616314081767
Country of Origin
China
Dimensions
Width
8"
Back Support Size
L
Details
Item
Back Support Belt,Large
Color
Hi-Vis Yellow
Closure Type
Hook And Loop
Material
Nylon | Elastic
Suspenders
Detachable
Description
Back Support Belt,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.