Zoro Homepage

Back Support Belt, Medium

  • Mfr # 290-550M

  • Zoro # G9319882


product price: $11.59
/ea

Key Features

Width
8"
Color
Hi-Vis Yellow
Back Support Size
M
Closure Type
Hook And Loop
Material
Nylon | Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-550M
Zoro #
G9319882
UPC #
616314081750
Country of Origin
China

Dimensions

Width
8"
Back Support Size
M

Details

Item
Back Support Belt,Medium
Color
Hi-Vis Yellow
Closure Type
Hook And Loop
Material
Nylon | Elastic
Suspenders
Detachable

Description

Back Support Belt,Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.