
Back Support Belt, Medium, 9 Belt Width
Mfr # 290-440M
Zoro # G9319830
product price: $10.69
/eaKey Features
Color
Black
Back Support Size
M
Material
Nylon
Width
9"
Closure Type
Hook And Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290-440M
Zoro #
G9319830
UPC #
616314081712
Country of Origin
China
Dimensions
Back Support Size
M
Width
9"
Details
Item
Back Support Belt,Medium,9 Belt Width
Color
Black
Material
Nylon
Closure Type
Hook And Loop
Suspenders
Detachable
Description
Back Support Belt,Medium,9 Belt Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.