
Back Support Belt, X-Large, Black
Mfr # 290-440XL
Zoro # G9319858
product price: $10.79
/eaKey Features
Closure Type
Hook and Loop
Width
9"
Back Support Size
XL
Color
Black
Suspenders
Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290-440XL
Zoro #
G9319858
UPC #
616314081736
Country of Origin
China
Dimensions
Width
9"
Back Support Size
XL
Details
Item
Back Support Belt,X-Large,Black
Closure Type
Hook and Loop
Color
Black
Suspenders
Detachable
Material
Nylon
Description
Back Support Belt,X-Large,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.