
Back Support Belt, Xx-Large
Mfr # 290-550XXL
Zoro # G9319937
product price: $11.85
/eaKey Features
Width
8"
Material
Nylon | Elastic
Closure Type
Hook and Loop
Back Support Size
2XL
Color
Hi-Vis Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290-550XXL
Zoro #
G9319937
UPC #
616314081781
Country of Origin
China
Dimensions
Width
8"
Back Support Size
2XL
Details
Item
Back Support Belt,Xx-Large
Material
Nylon | Elastic
Closure Type
Hook and Loop
Color
Hi-Vis Yellow
Suspenders
Detachable
Description
Back Support Belt,Xx-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.