
B/C Grade Split Cowhide, Blue, PK12
Mfr # 84-7532A/S
Zoro # G903441549
product price: $50.79
/pk 12, $4.23/eaKey Features
Glove Size
S
Cuff Style
Safety
Glove Cut
Gunn
Thumb Style
Wing
Glove Construction
Launderable Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84-7532A/S
Zoro #
G903441549
UPC #
616314015779
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
B/C Grade Split Cowhide,Blue,PK12
Cuff Style
Safety
Glove Cut
Gunn
Thumb Style
Wing
Glove Construction
Launderable Cuff
Glove Features
Custom Print Gloves
Color
Blue
Series
PIP
Glove Liner Material
Cotton
Description
B/C Grade Split Cowhide,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.