Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

B/C Grade Split Cowhide, Blue, PK12 (Discontinued)

  • Mfr # 84-7533J
  • Zoro # G9327138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-7533J
Zoro #
G9327138
UPC #
616314007811
Country of Origin
Unknown

Dimensions

Glove Size
L
Cuff Length
2 1/2 in
Glove Length Style
Standard
Glove Length
10 1/2 in
Size- Numeric
9
Size- Alpha
L

Details

Item
B/C Grade Split Cowhide,Blue,PK12
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Sold As
Pair
Stitching Material
Nylon
Insulated
No
Glove Leather Grade
B, C
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
Reinforcement Coverage
Reinforced Palm
Glove Back Color
Blue/Red
ANSI/ISEA Abrasion Level
Not Rated
Touchscreen Compatible
No
Anti-Static
No
Leather Glove Style
Work
Includes Double Palm
Double Palm
Palm Color
Gray
Finger Coverage
Full Finger
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Minimum Temperature
Not Rated
Stitching Type
Standard
Palm Style
Single Layer
EN 388 Impact Rated
No
Pairs Per Package
12
Hand Protection Style
Glove
EN 388 Rating
Not Tested
Color Family
Blue, Gray, Red
Series
84-7533J
Glove Features
Double Palm
Liner Style
Lined
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Beige
Glove Construction
Cut and Sewn

Description

B/C Grade Split Cowhide,Blue,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.