Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/C Grade Split Cowhide, Blue, PK12

  • Mfr # 84-7632/L

  • Zoro # G503441147


product price: $42.69
/pk 12, $3.56/ea

Key Features

Minimum Temperature
Not Rated
Glove Size
L
Glove Cut
Gunn
Thumb Style
Wing
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-7632/L
Zoro #
G503441147
UPC #
616314007774
Country of Origin
India

Dimensions

Glove Size
L

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Glove Cut
Gunn
Thumb Style
Wing
Cuff Style
Gauntlet
Color
Blue
Glove Liner Material
Cotton

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.