Zoro Homepage

B/C Grade Split Cowhide, Blue, PK12

  • Mfr # 84-7632/S

  • Zoro # G403441285


product price: $35.99
/pk 12, $3.00/ea

Key Features

Thumb Style
Wing
Cuff Style
Gauntlet
Glove Liner Material
Cotton
Glove Cut
Gunn
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-7632/S
Zoro #
G403441285
UPC #
616314007750
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
B/C Grade Split Cowhide,Blue,PK12
Thumb Style
Wing
Cuff Style
Gauntlet
Glove Liner Material
Cotton
Glove Cut
Gunn
Color
Blue

Description

B/C Grade Split Cowhide,Blue,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.