Bib Apron, Cotton Denim, 38 in L x 28 in W, BH 125 Series
Mfr # 200-012
Zoro # G316312054
product price:Â $9.19
/ea
Sold in multiples of 12 for $110.28
Key Features
Closure Type
Tie
Overall Length
38 in
Width
28 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200-012
Zoro #
G316312054
UPC #
616314019418
Country of Origin
India
Dimensions
Overall Length
38 in
Width
28 in
Details
Closure Type
Tie
Color
Blue
Description
PIP bib apron blue, cotton denim, 38 in length, 28 in W, 2 pockets, serged seam, 10 oz fabric weight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.