Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanket Class 4, 36" L, 36" W, Slotted

  • Mfr # 188-4-BLANKET

  • Zoro # G901800164


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Class
IV
kA Rating
36 kA
Length
36 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-4-BLANKET
Zoro #
G901800164
UPC #
616314294129
Country of Origin
Malaysia

Dimensions

Length
36 in
Width
36 in

Details

Item
Insulating Blanket
Color
Orange
Class
IV
kA Rating
36 kA
Standards
ASTM D1048; ISO 9001:2015
AC Max. Use Voltage
36,000
Material
Rubber
Product Type
Insulating Blanket

Description

Insulating Blanket, Class IV, Orange, Length 36 in, Width 36 in, AC Max. Use Voltage 36,000, Material Rubber, Standards ASTM D1048; ISO 9001:2015

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.