Bomber Jacket, Black/Hi-Viz Lime Yellow, Polyester, 56in Chest, Resists: Water, ANSI Type R Class 3

  • Mfr # 333-1740-LY/L

  • Zoro # G616312440


product price:  $55.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-1740-LY/L
Zoro #
G616312440
UPC #
616314178160
Country of Origin
United States

Description

PIP bomber jacket series: 333-1740, unisex gender, L size, black/hi-viz lime yellow, polyester, 56 in chest, 31-1/2 in length, 300 D fabric weight, inner storm Flap/zipper closure, 5 pockets, resists: water, specifications met: ANSI type R class 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.