Bomber Jacket, Black/Hi-Viz Lime Yellow, Polyester, 66in Chest, Resists: Water, ANSI Type R Class 3
- Mfr # 333-1740-LY/3X
- Zoro # G516311789
product price:Â
$
44.99
/ea
Key Features
Fabric Weight
300 D
Color
Black/Hi-Viz Lime Yellow
Features
Water
Front Closure Type
Inner Storm Flap/Zipper
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333-1740-LY/3X
- Zoro #
- G516311789
- UPC #
- 616314178191
- Country of Origin
- United States
- Fabric Weight
- 300 D
- Color
- Black/Hi-Viz Lime Yellow
- Features
- Water
- Front Closure Type
- Inner Storm Flap/Zipper
- Gender
- Unisex
- Standards
- ANSI Type R Class 3
- Series
- 333-1740
- Number of Pockets
- 5
- Material
- Polyester
Dimensions
- Size
- 3XL
- Maximum Chest Size
- 66 in
Description
PIP bomber jacket series: 333-1740, unisex gender, 3XL size, black/hi-viz lime yellow, polyester, 66 in chest, 32-1/2 in length, 300 D fabric weight, inner storm Flap/zipper closure, 5 pockets, resists: water, specifications met: ANSI type R class 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.