Bomber Jacket with Zip-Out Fleece Liner, Hi-Viz Lime Yellow, 54 in Chest, ANSI 107 Class 3 Type R
- Mfr # 333-1766-LY/M
- Zoro # G516311697
product price:Â
$
62.19
/ea
Key Features
Number of Pockets
5
Standards
ANSI 107 Class 3 Type R
Gender
Unisex
Color
Hi-Viz Lime Yellow
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333-1766-LY/M
- Zoro #
- G516311697
- UPC #
- 616314118890
- Country of Origin
- China
- Number of Pockets
- 5
- Standards
- ANSI 107 Class 3 Type R
- Gender
- Unisex
- Color
- Hi-Viz Lime Yellow
- Material
- Polyester
- Series
- 333-1766
- Front Closure Type
- Zipper
- Features
- Water
Dimensions
- Size
- M
- Maximum Chest Size
- 54 in
Description
PIP bomber jacket series: 333-1766, unisex gender, M size, hi-viz lime yellow, polyester, 54 in chest, 31 in length, zipper closure, 5 pockets, resists: water, specifications met: ANSI 107 class 3 type R.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.