Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zenon Z13RTM Reader Safety Glasses, Clear Wraparound Frame, 1.25 Diopter, Clear Lens, Universal

  • Mfr # 250-26-0012

  • Zoro # G0438345


product price: $5.59
/ea
Sold in multiples of 6 for $33.54

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Zenon Z13R(TM)
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-26-0012
Zoro #
G0438345
UPC #
616314156632
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/4 in

Details

Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Zenon Z13R(TM)
Standards
TAA Compliant
Frame Color
Clear
Frame Material
Polycarbonate, PVC
Gender
Unisex
Lens Material
Polycarbonate
X-Ray Detectable
No
Metal Detectable
No
Photochromatic Lens
No
Includes Padded Arms
Yes
Lens Function
Bifocal
For Small Heads Designation
Not Rated for Small Heads
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Arm Color
Clear
Includes Brow Lining
No
Includes No Lens Coatings
No
Includes Padded Nose Piece
No
Includes Eye Socket Lining
No
ANSI Dust/Splash Rating
Not Rated
Application
Construction, General Purpose
Includes Anti-Fog Lens Coating
No
Frame Type
Frameless
Includes Polarized Lens Coating
No
Diopter Location
Bottom
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Temples
Arm Material
Rubber
Adjustable Pieces
Temple
Hinge Type
Spring
Includes Reader Lens
Reader Lens Included
Temple Tip Features
Non-Slip

Description

Safety Glasses, Series Zenon Z13R(TM), Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, PVC, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards TAA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.