
Breathable Disposable Coverall with Hood, 2XL, White, Microporous Film Laminate
Mfr # 3606/2XL
Zoro # G316312030
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Ankle Closure
Elastic
Color
White
Seam Style
Serged
Size
2XL
Liquid Dispersal Type
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3606/2XL
Zoro #
G316312030
UPC #
662909360144
Country of Origin
United States
Dimensions
Size
2XL
Details
Ankle Closure
Elastic
Color
White
Seam Style
Serged
Liquid Dispersal Type
Spray
Fabric Weight
58 gsm
Cuff Style
Elastic
Closure Type
Zipper
Material
Microporous Film Laminate
Inseam
30.3 in
Description
PIP disposable coverall breathable, series: 3606 BA, 2XL size, white, microporous film laminate, 29.1 in chest, 30.3 in inseam length, serged seam, front zipper closure, resists: dry particulates and liquid sprays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.