Zoro Homepage

Breathable Jacket, Class 3, Waterproof

  • Mfr # 353-2000-LY/2X

  • Zoro # G503473667


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Color
Hi-Vis Yellow
Material
Polyester
Closure Type
Zipper
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-2000-LY/2X
Zoro #
G503473667
UPC #
616314100178
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Breathable Jacket,Class 3,Waterproof
Color
Hi-Vis Yellow
Material
Polyester
Closure Type
Zipper
Number of Pockets
5

Description

Breathable Jacket,Class 3,Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.