
Breathable Jacket, Class 3, Waterproof
Mfr # 353-2000-LY/4X
Zoro # G303472600
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Rainwear Style
Rain Jacket
Color
Hi-Vis Yellow
Length
73 cm
Material
Polyester
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353-2000-LY/4X
Zoro #
G303472600
UPC #
616314100192
Country of Origin
China
Dimensions
Length
73 cm
Size
4XL
Details
Item
Breathable Jacket,Class 3,Waterproof
Rainwear Style
Rain Jacket
Color
Hi-Vis Yellow
Material
Polyester
Closure Type
Zipper
Number of Pockets
5
Description
Breathable Jacket,Class 3,Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.