Zoro Homepage

Breathable Jacket, Class 3, Waterproof

  • Mfr # 353-2000-LY/XL

  • Zoro # G203473400


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Rainwear Style
Rain Jacket
Number of Pockets
5
Closure Type
Zipper
Color
Hi-Vis Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-2000-LY/XL
Zoro #
G203473400
UPC #
616314100161
Country of Origin
China

Dimensions

Size
XL

Details

Item
Breathable Jacket,Class 3,Waterproof
Rainwear Style
Rain Jacket
Number of Pockets
5
Closure Type
Zipper
Color
Hi-Vis Yellow
Material
Polyester

Description

Breathable Jacket,Class 3,Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.