This item is Discontinued.

Pip Bronze Series Leather/Fabric Work Gloves, X-Large (Size 10), Gray/Green, Pair, PK12, 12PK 83-6563/XL

Bronze Series Leather/Fabric Work Gloves, X-Large (Size 10), Gray/Green, Pair, PK12, 12PK (Discontinued)

  • Mfr # 83-6563/XL
  • Zoro # G805742492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-6563/XL
Zoro #
G805742492
UPC #
-
Country of Origin
China

Details

Item
Gloves
Color
Gray/Green
Fabric Weight
5.96 lbs
Thumb Style
Wing

Description

Protect your hands and wrists. Gunn cut pattern delivers excellent durability with enhanced comfort. A protective, two-layer split-cowhide leather palm, knuckle strap and finger tips provide protection where you need it most. A blended fabric back and cotton lining ensure cool breathability and superior flexibility. A rubberized-fabric safety cuff helps protect your wrist while providing a measure of water-resistance. An elastic closure, sewn inside glove, helps you tailor the gloves' fit to your hands. Featuring color-coded hems for easy size identification, Bronze Series gloves are ideal for medium- to light-duty applications ranging from building and road construction to metal and wood working.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.