Shop PIP
See all product information
Create Account
Brown Goat Leather Dress Glove with 3M Thinsulate Lining
- Mfr # 192404
- Zoro # G424211492
product price:Â
$
58.99
/pr
Sold in multiples of 6Â prs for
$353.94
Key Features
Color
Brown
Palm Material
3M Thinsulate Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192404
- Zoro #
- G424211492
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Brown
- Palm Material
- 3M Thinsulate Polyester
Dimensions
- Size
- L
Description
Soft, durable 100% top quality leather, Provides excellent hand comfort, Wicking action provides dry hands, 3M Thinsulate Lining offers maximum warmth without bulk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.