Bump Caps
- Mfr # 280-HP940-03
- Zoro # G923366396
product price:Â
$
5.49
/ea
Key Features
Standards
TAA Compliant
Size - Alpha
One Size
High-Visibility
Not High-Visibility
Shell Pattern
Solid
Headwear Style
Helmet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940-03
- Zoro #
- G923366396
- UPC #
- 620606191256
- Country of Origin
- Canada
- Standards
- TAA Compliant
- High-Visibility
- Not High-Visibility
- Shell Pattern
- Solid
- Headwear Style
- Helmet
- Suspension Adjustment Type
- Pinlock
- Shell Material
- Polyethylene
- ANSI Bump Cap Impact Level
- Not Rated
- Includes Accessory Slots
- Yes
- Item
- Bump Cap
- Venting
- Yes
- Shell Color
- Orange
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 2 3/4 in
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.