Shop PIP
See all product information
Create Account
Bump Caps
- Mfr # 280-HP940-08
- Zoro # G623366399
product price:Â
$
5.49
/ea
Key Features
Shell Material
Polyethylene
ANSI Bump Cap Impact Level
Not Rated
Includes Accessory Slots
Yes
Shell Pattern
Solid
Size - Alpha
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940-08
- Zoro #
- G623366399
- UPC #
- 620606924502
- Country of Origin
- Canada
- Item
- Bump Cap
- Shell Material
- Polyethylene
- ANSI Bump Cap Impact Level
- Not Rated
- Includes Accessory Slots
- Yes
- Shell Pattern
- Solid
- Venting
- Yes
- Standards
- TAA Compliant
- High-Visibility
- Not High-Visibility
- Suspension Adjustment Type
- Pinlock
- Headwear Style
- Helmet
- Shell Color
- Navy Blue
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 2 3/4 in
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.