Shop PIP
See all product information
Create Account
Bump Caps
- Mfr # 280-HP940-14
- Zoro # G323366293
product price:Â
$
5.49
/ea
Key Features
High-Visibility
Not High-Visibility
Venting
Yes
Brim Length
2 3/4 in
ANSI Bump Cap Impact Level
Not Rated
Shell Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940-14
- Zoro #
- G323366293
- UPC #
- 620606191287
- Country of Origin
- Canada
- Item
- Bump Cap
- High-Visibility
- Not High-Visibility
- Venting
- Yes
- ANSI Bump Cap Impact Level
- Not Rated
- Shell Material
- Polyethylene
- Shell Pattern
- Solid
- Includes Accessory Slots
- Yes
- Suspension Adjustment Type
- Pinlock
- Standards
- TAA Compliant
- Shell Color
- Dark Gray
- Headwear Style
- Helmet
Dimensions
- Brim Length
- 2 3/4 in
- Size - Alpha
- One Size
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.