Bump Caps
- Mfr # 280-HP940-15
- Zoro # G723366336
product price:Â
$
5.49
/ea
Key Features
Suspension Adjustment Type
Pinlock
ANSI Bump Cap Impact Level
Not Rated
Shell Color
Red
Shell Material
Polyethylene
Brim Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-HP940-15
- Zoro #
- G723366336
- UPC #
- 620606001869
- Country of Origin
- Canada
Dimensions
- Brim Length
- 2 3/4 in
- Size - Alpha
- One Size
Details
- Suspension Adjustment Type
- Pinlock
- ANSI Bump Cap Impact Level
- Not Rated
- Shell Color
- Red
- Shell Material
- Polyethylene
- Shell Pattern
- Solid
- Standards
- TAA Compliant
- Headwear Style
- Helmet
- Venting
- Yes
- Item
- Bump Cap
- High-Visibility
- Not High-Visibility
- Includes Accessory Slots
- Yes
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.