Bump Caps
- Mfr # 280-HP940-31
- Zoro # G623366184
product price:Â
$
5.49
/ea
Key Features
Includes Accessory Slots
Yes
Shell Color
Fluorescent Orange
Headwear Style
Helmet
Venting
Yes
Shell Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940-31
- Zoro #
- G623366184
- UPC #
- 620606191300
- Country of Origin
- Canada
- Includes Accessory Slots
- Yes
- Shell Color
- Fluorescent Orange
- Headwear Style
- Helmet
- Venting
- Yes
- Shell Material
- Polyethylene
- ANSI Bump Cap Impact Level
- Not Rated
- Standards
- TAA Compliant
- Suspension Adjustment Type
- Pinlock
- Item
- Bump Cap
- Shell Pattern
- Solid
- High-Visibility
- High-Visibility
Dimensions
- Brim Length
- 2 3/4 in
- Size - Alpha
- One Size
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.