Bump Caps
- Mfr # 280-HP940-44
- Zoro # G523366406
product price:Â
$
5.49
/ea
Key Features
High-Visibility
High-Visibility
Suspension Adjustment Type
Pinlock
Includes Accessory Slots
Yes
Shell Color
Fluorescent Yellow
Size - Alpha
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940-44
- Zoro #
- G523366406
- UPC #
- 620606191317
- Country of Origin
- Canada
- High-Visibility
- High-Visibility
- Suspension Adjustment Type
- Pinlock
- Includes Accessory Slots
- Yes
- Shell Color
- Fluorescent Yellow
- Item
- Bump Cap
- Venting
- Yes
- ANSI Bump Cap Impact Level
- Not Rated
- Headwear Style
- Helmet
- Shell Pattern
- Solid
- Standards
- TAA Compliant
- Shell Material
- Polyethylene
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 2 3/4 in
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.