Bump Caps
- Mfr # 280-HP940S
- Zoro # G223366270
product price:Â
$
4.19
/ea
Key Features
Compatible Brand
PIP
Number of Suspension Points
4
Size - Alpha
One Size
Compatible Product Type
Bump Caps
Compatible Manufacturer Part Number
280-HP940
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940S
- Zoro #
- G223366270
- UPC #
- 620606915593
- Country of Origin
- Canada
- Item
- Bump Cap Suspension
- Compatible Brand
- PIP
- Number of Suspension Points
- 4
- Compatible Product Type
- Bump Caps
- Compatible Manufacturer Part Number
- 280-HP940
- Suspension Adjustment Type
- Pinlock
Dimensions
- Size - Alpha
- One Size
Description
Bump Cap Suspension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.