Cane Mesh Sleeves, 2XL, PR
Mfr # 30-6795W/2XL
Zoro # G0437794
product price: $18.29
/prKey Features
ANSI/ISEA Cut Level
A4
Color
White
Sleeve Material
Cane Mesh Nylon
ANSI/ISEA Abrasion Level
Not Rated
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-6795W/2XL
Zoro #
G0437794
UPC #
616314187605
Country of Origin
United States
Dimensions
Size
2XL
Sleeve Length
9 in
Length
9 in
Details
Item
Knit Sleeves
ANSI/ISEA Cut Level
A4
Color
White
Sleeve Material
Cane Mesh Nylon
ANSI/ISEA Abrasion Level
Not Rated
Standards
TAA Compliant
Series
Kut Gard(R)
Cuff Style
Knit
Sleeve Style
Sleeve
Brand and Series
PIP Kut Gard(R)
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Grams
1800
Sleeve Construction
Cut and Sewn
Sleeve Type
Hook-and-Loop
Sleeve Liner Material
Nylon Cane Mesh
ANSI/ISEA Heat Level
Not Rated
Maximum Temperature
Not Rated
Description
Knit Sleeves, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Rated, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve, Sleeve Length 9 in, Thickness Not Applicable, Sleeve Liner Material Nylon Cane Mesh, Sleeve Material Cane Mesh Nylon, Color White, Size 2XL, Series Kut Gard(R), Standards TAA Compliant, ANSI/ISEA Heat Level Not Rated, ANSI/ISEA Abrasion Level Not Rated, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.