Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Canvas Bag for Rubber Gloves, Size 11 148-6011

Canvas Bag for Rubber Gloves, Size 11 (Discontinued)

  • Mfr # 148-6011
  • Zoro # G6513175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-6011
Zoro #
G6513175
UPC #
01616314066077
Country of Origin
China

Dimensions

Length
11
Length (Straight Wireway)
11

Details

Item
Protective Canvas Bag for Rubber Insulating Gloves
Color
Off-White
Includes
Snap Closure, Heavy Duty Hook

Description

Protective Canvas Bag for Rubber Insulating Gloves, Length 11, Color Off-White, Material Canvas, Includes Snap Closure, Heavy Duty Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.