Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Hot Mill Glove, 24 Oz, PK12

  • Mfr # 94-924I

  • Zoro # G0481927


product price: $28.99
/pk 12, $2.42/ea

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Material
Canvas, Cotton
Color
Natural
Cuff Style
Band Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94-924I
Zoro #
G0481927
UPC #
616314004117
Country of Origin
Pakistan

Details

Item
Canvas Hot Mill Glove,24 Oz,PK12
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Material
Canvas, Cotton
Color
Natural
Cuff Style
Band Top

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.