Zoro Homepage

Canvas Hot Mill Glove, 28 Oz, Band, PK12

  • Mfr # 94-928

  • Zoro # G9327768


product price: $44.15
/pk 12, $3.68/ea

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Lining
Burlap
Cuff Style
Band Top
Max. Temp.
392° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94-928
Zoro #
G9327768
UPC #
616314004162
Country of Origin
Pakistan

Dimensions

Size
MENS

Details

Item
Canvas Hot Mill Glove,28 Oz,Band,PK12
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Lining
Burlap
Cuff Style
Band Top
Max. Temp.
392° F
Material
Cotton
Color
Natural
ANSI/ISEA Heat Level
3

Description

Canvas Hot Mill Glove,28 Oz,Band,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.