Captain Leather Insulated Glove
- Mfr # 191792
- Zoro # G224212828
product price:Â
$
41.29
/pr
Sold in multiples of 6Â prs for
$247.74
Key Features
Size
2XL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 191792
- Zoro #
- G224212828
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Size
- 2XL
Details
- Color
- Black
Description
Soft, durable 100% top quality leather, Provides excellent hand comfort, Wicking action provides dry hands, Offers maximum warmth without bulk
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.