Captain, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Gray Frame, Frameless, 1 PR

  • Mfr # 250-46-0521

  • Zoro # G912041525


product price:  $6.15
/pr

Key Features

Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-46-0521
Zoro #
G912041525
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Captain
Standards
TAA Compliant
Dielectric Protection
Yes
Includes Scratch-Resistant Lens Coating
Yes
Gender
Unisex
Includes Eye Socket Lining
No
Includes No Lens Coatings
No
Includes Anti-Static Lens Coating
No
Adjustable Nose Piece
Yes
Metal Detectable
No
Hinge Type
Spring
Includes Padded Arms
No
Nose Bridge Material
Rubber
Application
Construction, General Purpose
Arm Material
Rubber
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Photochromatic Lens
No
X-Ray Detectable
No
Arm Color
Gray
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Bayonet
Includes Padded Nose Piece
Yes
ANSI Dust/Splash Rating
Not Rated
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Temple Tip Features
Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Nose Bridge
Padding Location
Nose Bridge

Description

Safety Glasses, Series Captain, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, FogLess(R) 3Sixty(TM), Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards TAA Compliant, 1 Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.