Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Chemical Gloves, S, Purple/Black, PR 56-426/S

Chemical Gloves, S, Purple/Black, PR (Discontinued)

  • Mfr # 56-426/S
  • Zoro # G4647781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-426/S
Zoro #
G4647781
UPC #
616314117138
Country of Origin
Sri Lanka

Dimensions

Glove Size
S

Details

Item
Chemical Resistant Gloves
Color
Purple/Black
Glove Texture Location
Fingers Only
Lining
Seamless Knit Nylon
Resists
Oil
Chemical Resistant Glove Material
Nitrile
Application
General Purpose, Assembly, Machining, Automotive

Description

Chemical Resistant Gloves, Nitrile, Fingers Only, 9 1/2 in, Cuff Gauntlet, Lining Seamless Knit Nylon, Glove Size S, Color Purple/Black, Resists Oil, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.