Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-530
Zoro #
G0130191
UPC #
616314079658
Country of Origin
Unknown
Dimensions
Glove Size
9
Thickness
Light Weight
Details
Item
Chemical Resistant Gloves
Color
Blue/Black
Standards
EN 388 4121, EN 374-3
Lining
Nylon/Lycra(R)
Glove Texture Location
Palm and Fingers
Special Features
Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip
Application
Light Metal Fabrication/Handling, Engine/Power Train/Transmission Assembly, Handling Abrasive Edged Parts and Light Stamping In Oily Conditions
Chemical Resistant Glove Material
Nitrile
Resists
Oils, Greases, Mild Acting Liquids, Abrasion, Cut, Tear, Puncture
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 12 in, Cuff Gauntlet, Lining Nylon/Lycra(R), Glove Size 9, Color Blue/Black, Standards EN 388 4121, EN 374-3, Resists Oils, Greases, Mild Acting Liquids, Abrasion, Cut, Tear, Puncture, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.