Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-530
Zoro #
G0130216
UPC #
616314079672
Country of Origin
Unknown
Dimensions
Glove Size
11
Thickness
Light Weight
Details
Item
Chemical Resistant Gloves
Color
Blue/Black
Standards
EN 388 4121, EN 374-3
Special Features
Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip
Application
Light Metal Fabrication/Handling, Engine/Power Train/Transmission Assembly, Handling Abrasive Edged Parts and Light Stamping In Oily Conditions
Resists
Oils, Greases, Mild Acting Liquids, Abrasion, Cut, Tear, Puncture
Lining
Nylon/Lycra(R)
Chemical Resistant Glove Material
Nitrile
Glove Texture Location
Palm and Fingers
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 12 in, Cuff Gauntlet, Lining Nylon/Lycra(R), Glove Size 11, Color Blue/Black, Standards EN 388 4121, EN 374-3, Resists Oils, Greases, Mild Acting Liquids, Abrasion, Cut, Tear, Puncture, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.