Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-L212Y/M
Zoro #
G9790155
UPC #
616314034695
Country of Origin
Unknown
Dimensions
Glove Size
M
Details
Item
Chemical Resistant Gloves
Color
Yellow
Standards
21CFR, EN374-3, CFIA
Lining
Flock
Supported / Unsupported
Unsupported
Chemical Resistant Glove Material
Natural Rubber Latex
Resists
Water, Alcohols
Application
Janitorial, Sanitation, General Maintenance
Description
Chemical Resistant Gloves, Natural Rubber Latex, 21.00 mil, 12 in, Cuff Rolled, Lining Flock, Glove Size M, Color Yellow, Unsupported, Standards 21CFR, EN374-3, CFIA, Resists Water, Alcohols, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.