Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-L212Y/XS
Zoro #
G9790173
UPC #
616314038259
Country of Origin
Unknown
Dimensions
Glove Size
XS
Details
Item
Chemical Resistant Gloves
Color
Yellow
Standards
21CFR, EN374-3, CFIA
Lining
Flock
Chemical Resistant Glove Material
Natural Rubber Latex
Resists
Water, Alcohols
Application
Janitorial, Sanitation, General Maintenance
Supported / Unsupported
Unsupported
Description
Chemical Resistant Gloves, Natural Rubber Latex, 21.00 mil, 12 in, Cuff Rolled, Lining Flock, Glove Size XS, Color Yellow, Unsupported, Standards 21CFR, EN374-3, CFIA, Resists Water, Alcohols, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.