Shop PIP
See all product information
Create Account
Chemical-Resistant Gloves, Medium, Engineered Yarn/Nitrile, Black/Green/White, White HPPE Lining
- Mfr # 56-633/M
- Zoro # G816312257
product price:Â
$
12.89
/ea
Sold in multiples of 72 for
$928.08
Key Features
Color
Green
Glove Size
M
Glove Materials
Engineered Yarn/Nitrile
Glove Length
12 in
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-633/M
- Zoro #
- G816312257
- UPC #
- 616314159725
- Country of Origin
- United States
- Color
- Green
- Glove Materials
- Engineered Yarn/Nitrile
- Cuff Style
- Gauntlet
- Glove Texture
- Non-Slip
- Supported / Unsupported
- Supported
- Resists
- abrasion, cut, puncture and tear
- Series
- 56-633
- Glove Liner Material
- White HPPE
Dimensions
- Glove Size
- M
- Glove Length
- 12 in
Description
PIP MaxiChem Cut chemical-resistant gloves series: 56-633, M, engineered yarn/nitrile, black/green/white, non-slip, seamless style, white HPPE lining, gauntlet cuff, supported support, nitrile coating, 12 in length, resists: abrasion, cut, puncture and tear.focused on innovation and quality, PIP designs, develops and manufactures gloves that enhance the performance of the most sophisticated work tool, the hand. Their customers say that PIP stands for value for money, quality, innovation, enthusiasm and a sense of competitive challenge. They deliver quality products and services through a core team that tracks markets, observes products in use and discusses with end users, which forms the basis to continually improve the customer's experience through innovation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.