
Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, M, 12 PK
Mfr # 48-L160Y/M
Zoro # G9322807
product price:Â $12.45
/pk 12, $1.04/eaKey Features
Color
Yellow
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
16 mil
Cuff Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-L160Y/M
Zoro #
G9322807
UPC #
616314035173
Country of Origin
Malaysia
Dimensions
Glove Size
M
Glove Length
12 in
Glove Thickness
16 mil
Details
Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Glove Texture
Diamond
Supported / Unsupported
Unsupported
Resists
acids, alkalis, alcohols, salts, ketones and animal fats
Description
Unsupported Latex,14 Mil,Yellow,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.