Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, S, 12 PK

  • Mfr # 48-L140Y/S

  • Zoro # G9322737


product price:  $11.45
/pk 12, $0.95/ea

Key Features

Glove Materials
Natural Rubber Latex
Glove Length
12 in
Supported / Unsupported
Unsupported
Glove Texture
Honeycomb
Resists
acids, alkalis, alcohols, salts, ketones and animal fats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-L140Y/S
Zoro #
G9322737
UPC #
616314064708
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
12 in
Glove Thickness
14 Mil

Details

Item
Chemical Resistant Gloves
Glove Materials
Natural Rubber Latex
Supported / Unsupported
Unsupported
Glove Texture
Honeycomb
Resists
acids, alkalis, alcohols, salts, ketones and animal fats
Cuff Style
Beaded
Color
Yellow

Description

Unsupported Latex,14 Mil,Yellow,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.