
Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, S, 12 PK
Mfr # 48-L162Y/S
Zoro # G9322813
product price:Â $14.85
/pk 12, $1.24/eaKey Features
Color
Yellow
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
16 mil
Cuff Style
Pinked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-L162Y/S
Zoro #
G9322813
UPC #
616314035142
Country of Origin
Malaysia
Dimensions
Glove Size
S
Glove Length
12 in
Glove Thickness
16 mil
Details
Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Cuff Style
Pinked
Glove Texture
Raised Diamond
Supported / Unsupported
Unsupported
Resists
acids, alkalis, alcohols, salts, ketones and animal fats
Description
Unsupported Latex,14 Mil,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.